FORMAT

FORMAT Socket wrench set 3/8" 23-pc

  • ERIKS:14572495
  • Manufacturer:4317784633208
Image 1
Hexagon socket wrench set 3/8"

Design: Tools made ​​of chrome vanadium steel, matte chrome-plated, sockets with curved edge; the recessed hexagons and squares have rounded corners to protect drive and screw head. Lever reversible ratchet with 72 teeth, rear swivel angle 5°, with Kraftkant® handle. Supplied in a rugged plastic case with schematic placement indication on the lid. The tools are safely housed in a 2-colour foam insert, so that missing tools are recognised immediately.

Save to list

€159.99/ pieceexcl. VAT

€193.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Drive size
3/8"
Connection size
10 mm