

Design: Tools made of chrome-vanadium steel, which have hexagon and square sockets with rounded corners for protection of drive and screw head. Lever reversible ratchet with 72 teeth, rear swivel angle 5°, with Kraftkant® handle. Supplied in sturdy, painted metal case with carrying handle. The tools are held securely housed in a 2-colour foam insert, thus missing tools are recognised immediately. In the cover there is another foam insert with a schematic indication of tool placement.
€186.92/ pieceexcl. VAT
€226.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Socket Spanner Set |
Set version | Socket spanner set, 36-piece |
Material | Chrome-vanadium steel |
Total number of tools | 36 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |
Height | 40 mm |
Length | 290 mm |
Width | 135 mm |