

Design: Tools made of chrome vanadium steel, matte chrome-plated, sockets with curved edge; the recessed hexagons and squares have rounded corners to protect drive and screw head. Lever reversible ratchet with 72 teeth, rear swivel angle 5°, with Kraftkant® handle. Supplied in a rugged plastic case with schematic placement indication on the lid. The tools are safely housed in a 2-colour foam insert, so that missing tools are recognised immediately.
€232.97/ pieceexcl. VAT
€281.89incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Socket Spanner Set |
Set version | Socket spanner set, 20-piece |
Material | Chrome-vanadium steel |
Total number of tools | 20 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |
Height | 80 mm |
Length | 415 mm |
Width | 240 mm |