

Design: Tools made of chrome vanadium steel, chrome-plated, sockets with knurling; the recessed hexagons and squares have rounded corners to protect drive unit and screw head. Lever reversible ratchet with 72 teeth, rear swivel angle 5°, with Kraftkant® handle. Supplied in nylon folder. The tools are held securely housed in a 2-colour foam insert, so missing tools are recognised immediately.
€131.22/ pieceexcl. VAT
€158.78incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Socket Spanner Assortment |
Set version | Socket spanner assortment, 31-piece |
Material | Chrome-vanadium steel |
Total number of tools | 31 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Nylon bag |