FORMAT

FORMAT Sm. tungsten-carbide burrp.tree shape 0307 C 3mm 3x7mm

  • ERIKS:23415240
  • Manufacturer:4317784131087
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, pointed tree shape SPG, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.



Pointed tree shape SPG

Save to list

€15.43/ pieceexcl. VAT

€18.67incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
7 mm
Shape
Pointed tree shape SPG
Total length
37 mm
DIN standard
8033
Head diameter
3 mm