FORMAT

FORMAT Sm. tungsten-carbide burrflame shape 3B 0613 C 3mm6x13mm

  • ERIKS:23415234
  • Manufacturer:4317784130554
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, flame shape B, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.



Flame shape B

Save to list

€35.28/ pieceexcl. VAT

€42.69incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
13 mm
Shape
Flame shape B
Total length
43 mm
DIN standard
8033
Head diameter
6 mm