FORMAT

FORMAT Sm. tungsten-carbide burrdrum-shaped 0210 C 3mm 2x10mm

  • ERIKS:23415224
  • Manufacturer:4317784130943
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, drum shape WRC, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.



Drum shape WRC

Save to list

€15.06/ pieceexcl. VAT

€18.22incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
10 mm
Shape
Cylindrical shape with radius end WRC
Total length
40 mm
DIN standard
8033
Head diameter
2 mm