FORMAT

FORMAT Sm. tungsten-carbide burrdrop shape 0610 C 3mm 6x10mm

  • ERIKS:23415232
  • Manufacturer:4317784130509
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, drop shape TRE, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.



Drop shape TRE

Save to list

€23.82/ pieceexcl. VAT

€28.82incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Shape
Oval shape TRE
Total length
40 mm
DIN standard
8033
Head diameter
6 mm