FORMAT

FORMAT Sm. tungsten-carbide burrdrop shape 0307 C 3mm 3x7mm

  • ERIKS:23415231
  • Manufacturer:4317784131018
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, drop shape TRE, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.



Drop shape TRE

Save to list

€15.43/ pieceexcl. VAT

€18.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
7 mm
Shape
Oval shape TRE
Total length
37 mm
DIN standard
8033
Head diameter
3 mm