FORMAT

FORMAT Sm. tungsten-carbide burrcylindrical with end-tooth system 0607 C 3mm 6x7mm

  • ERIKS:23415223
  • Manufacturer:4317784130417
Image 1
Image 2
Image 1
Image 2
Tungsten-carbide burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, cylindrical ZYA-S, with end-tooth system, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.



Cylindrical ZYAS, with end-tooth system

Save to list

€23.82/ pieceexcl. VAT

€28.82incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
37 mm
Shape
Cylindrical shape ZYA
Total length
37 mm
DIN standard
8033
Head diameter
7 mm