FORMAT

FORMAT Sm. tungsten-carbide burrcylindrical 0313 C 3mm 3x13mm

  • ERIKS:23415220
  • Manufacturer:4317784130837
Image 1
Image 2
Image 1
Image 2
Tungsten-carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, cylindrical ZYA, without end-tooth system, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.



Cylindrical ZYA

Save to list

€16.84/ pieceexcl. VAT

€20.38incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
13 mm
Shape
Cylindrical shape ZYA
Total length
43 mm
DIN standard
8033
Head diameter
3 mm