FORMAT

FORMAT Sm. tungsten-carbide burrcon. pt. shape 0613 C 3mm6x13mm

  • ERIKS:23415237
  • Manufacturer:4317784130936
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, pointed conical shape SKM, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.



Pointed conical shape SKM

Save to list

€23.82/ pieceexcl. VAT

€28.82incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Shape
Conical pointed shape SKM
Total length
43 mm
DIN standard
8033
Head diameter
6 mm