FORMAT

FORMAT Sm. tungsten-carbide burrcon. pt. shape 0311 C 3mm3x11mm

  • ERIKS:23415236
  • Manufacturer:4317784131179
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, pointed conical shape SKM, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.



Pointed conical shape SKM

Save to list

€15.43/ pieceexcl. VAT

€18.67incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Shape
Conical pointed shape SKM
Total length
41 mm
DIN standard
8033
Head diameter
3 mm