FORMAT

FORMAT Sm. tungsten-carbide burrball-shaped 0605 C 3mm 6x5mm

  • ERIKS:23415228
  • Manufacturer:4317784130486
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, ball shape KUD, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.



Ball shape KUD

Save to list

€23.82/ pieceexcl. VAT

€28.82incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
5 mm
Shape
Ball shape KUD
Total length
35 mm
DIN standard
8033
Head diameter
6 mm