FORMAT

FORMAT Sm. tungsten-carbide burrangle shape 0607 C 3mm 6x7mm

  • ERIKS:23415230
  • Manufacturer:4317784131001
Image 1
Image 2
Image 1
Image 2
Tungsten carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, angle shape WKN, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.



Angle shape WKN

Save to list

€23.82/ pieceexcl. VAT

€28.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
7 mm
Shape
Inverted cone WKN
Total length
37 mm
DIN standard
8033
Head diameter
6 mm