




Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.
Angle shape WKN
€17.42/ pieceexcl. VAT
€21.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Shape | Inverted cone WKN |
Total length | 37 mm |
DIN standard | 8033 |
Head diameter | 3 mm |