FORMAT

FORMAT Slot drill short HSSCo8 DIN327 form D 4.50mm

  • ERIKS:23107379
  • Manufacturer:4317784126830
Image 1
Image 2
Image 1
Image 2
Slot drill (slot cutter), 2 cutting edges, HSS Co8

Design: With centre cut.

Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9.

Save to list

€6.96/ pieceexcl. VAT

€8.42incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
7 mm
Shaft Diameter
6 mm
Total length
51 mm
DIN standard
327D
Head diameter
45 mm