




Design: With centre cut.
Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9.
€9.52/ pieceexcl. VAT
€11.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Keyway cutter |
Maximum working length | 25 mm |
Shaft Diameter | 6 mm |
Total length | 47 mm |
DIN standard | 327D |
Head diameter | 1 mm |