FORMAT

FORMAT Slot drill short HSSCo8 DIN327 form D 14mm

  • ERIKS:23107403
  • Manufacturer:4317784090230
Image 1
Image 2
Image 1
Image 2
Slot drill (slot cutter), 2 cutting edges, HSS Co8

Design: With centre cut.

Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9.

Save to list

€16.48/ pieceexcl. VAT

€19.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
16 mm
Shaft Diameter
12 mm
Total length
73 mm
DIN standard
327D
Head diameter
14 mm
Alternatives

€41.50/ pieceexcl. VAT

€50.22incl. VAT

Estimated delivery date - 17/11/2026