FORMAT

FORMAT Slot drill short DIN844 HSSCo8 7mm

  • ERIKS:23109373
  • Manufacturer:4317784361521
Image 1
Image 2
Image 1
Image 2
Slot drill (slot drill cutter)

Design: With centre cut, suitable for drilling.

Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9 as well as for peripheral milling.
Save to list

€12.00/ pieceexcl. VAT

€14.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
16 mm
Shaft Diameter
10 mm
Total length
66 mm
DIN standard
844K
Head diameter
7 mm
Alternatives

€31.94/ pieceexcl. VAT

€38.65incl. VAT

Estimated delivery date - 17/11/2026