FORMAT

FORMAT Slot drill short DIN844 HSSCo8 5mm

  • ERIKS:23108711
  • Manufacturer:4317784089135
Image 1
Image 2
Image 1
Image 2
Slot drill (slot drill cutter)

Design: With centre cut, suitable for drilling.

Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9 as well as for peripheral milling.
Save to list

€8.76/ pieceexcl. VAT

€10.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
13 mm
Shaft Diameter
6 mm
Total length
57 mm
DIN standard
844K
Head diameter
5 mm
Alternatives

€39.99/ pieceexcl. VAT

€48.39incl. VAT

Estimated delivery date - 17/11/2026