FORMAT

FORMAT Slot drill short DIN844 HSSCo8 10mm

  • ERIKS:23108714
  • Manufacturer:4317784089166
Image 1
Image 2
Image 1
Image 2
Slot drill (slot drill cutter)

Design: With centre cut, suitable for drilling.

Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9 as well as for peripheral milling.
Save to list

€14.27/ pieceexcl. VAT

€17.27incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
22 mm
Shaft Diameter
10 mm
Total length
72 mm
DIN standard
844K
Head diameter
10 mm
Alternatives

€49.10/ pieceexcl. VAT

€59.41incl. VAT

Estimated delivery date - 17/11/2026