FORMAT

FORMAT Slot drill short DIN327 HSSCo8 T3 4mm

  • ERIKS:23108687
  • Manufacturer:4317784088930
Image 1
Image 2
Image 1
Image 2
Slot drill (slot cutter), 3 cutting edges, DIN 327, HSS Co8, bright

Design: Type N, 30°, from Ø 3.0 mm with central cut. Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9 as well as for peripheral milling.

Save to list

€7.76/ pieceexcl. VAT

€9.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
7 mm
Shaft Diameter
6 mm
Total length
51 mm
DIN standard
327
Head diameter
4 mm
Alternatives

€16.71/ pieceexcl. VAT

€20.22incl. VAT

Estimated delivery date - 17/11/2026