FORMAT

FORMAT Slot drill short DIN327 HSSCo8 T3 20mm

  • ERIKS:23108701
  • Manufacturer:4317784089074
Image 1
Image 2
Image 1
Image 2
Slot drill (slot cutter), 3 cutting edges, DIN 327, HSS Co8, bright

Design: Type N, 30°, from Ø 3.0 mm with central cut. Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9 as well as for peripheral milling.

Save to list

€29.35/ pieceexcl. VAT

€35.51incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
22 mm
Shaft Diameter
20 mm
Total length
88 mm
DIN standard
327
Head diameter
20 mm
Alternatives

€76.03/ pieceexcl. VAT

€92.00incl. VAT

Estimated delivery date - 18/11/2026