FORMAT

FORMAT Slot drill short DIN327 HSSCo8 T3 10mm

  • ERIKS:23108693
  • Manufacturer:4317784088992
Image 1
Image 2
Image 1
Image 2
Slot drill (slot cutter), 3 cutting edges, DIN 327, HSS Co8, bright

Design: Type N, 30°, from Ø 3.0 mm with central cut. Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9 as well as for peripheral milling.

Save to list

€11.31/ pieceexcl. VAT

€13.69incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
13 mm
Shaft Diameter
10 mm
Total length
63 mm
DIN standard
327
Head diameter
10 mm
Alternatives

€23.18/ pieceexcl. VAT

€28.05incl. VAT

Estimated delivery date - 19/11/2026