FORMAT

FORMAT SLot drill long SC HSSCo8 5mm

  • ERIKS:23107441
  • Manufacturer:4317784139823
Image 1
Image 2
Image 1
Image 2
Slot drill (slot drill cutter)

Design: With centre cut, suitable for drilling.

Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9.
Save to list

€10.68/ pieceexcl. VAT

€12.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
13 mm
Shaft Diameter
6 mm
Total length
68 mm
DIN standard
844L
Head diameter
5 mm