FORMAT

FORMAT SLot drill long SC HSSCo8 10mm

  • ERIKS:23107451
  • Manufacturer:4317784139922
Image 1
Image 2
Image 1
Image 2
Slot drill (slot drill cutter)

Design: With centre cut, suitable for drilling.

Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9.
Save to list

€15.21/ pieceexcl. VAT

€18.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
22 mm
Shaft Diameter
10 mm
Total length
95 mm
DIN standard
844L
Head diameter
10 mm