




Design: With centre cut, suitable for drilling.
HSS-E PM has outstanding durability (greater edge stability, more wear-resistant) and a longer tool life.
Suitable for use in inconsistent cutting operations.
Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9 as well as for peripheral milling.
€28.16/ pieceexcl. VAT
€34.07incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Keyway cutter |
Maximum working length | 16 mm |
Shaft Diameter | 10 mm |
Total length | 66 mm |
DIN standard | 844K |
Head diameter | 65 mm |