FORMAT

FORMAT Slot drill DIN844 HSSE-PM TiALN type K T3 16mm

  • ERIKS:23109397
  • Manufacturer:4317784361767
Image 1
Image 2
Image 1
Image 2
Slot drill (slot cutter), HSS-E PM

Design: With centre cut, suitable for drilling.

HSS-E PM has outstanding durability (greater edge stability, more wear-resistant) and a longer tool life.
Suitable for use in inconsistent cutting operations.

Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9 as well as for peripheral milling.

Save to list

€51.96/ pieceexcl. VAT

€62.87incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
32 mm
Shaft Diameter
16 mm
Total length
92 mm
DIN standard
844K
Head diameter
16 mm
Alternatives

€86.29/ pieceexcl. VAT

€104.41incl. VAT

Estimated delivery date - 19/11/2026