FORMAT

FORMAT Slot drill DIN844 HSSE-PM TiALN type K T3 12mm

  • ERIKS:23109393
  • Manufacturer:4317784361729
Image 1
Image 2
Image 1
Image 2
Slot drill (slot cutter), HSS-E PM

Design: With centre cut, suitable for drilling.

HSS-E PM has outstanding durability (greater edge stability, more wear-resistant) and a longer tool life.
Suitable for use in inconsistent cutting operations.

Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9 as well as for peripheral milling.

Save to list

€39.31/ pieceexcl. VAT

€47.57incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
26 mm
Shaft Diameter
12 mm
Total length
83 mm
DIN standard
844K
Head diameter
12 mm
Alternatives

€60.43/ pieceexcl. VAT

€73.12incl. VAT

Estimated delivery date - 19/11/2026