




Design: Type N, 30°, from Ø 3.0 mm with central cut.
Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9 as well as for peripheral milling.
€14.12/ pieceexcl. VAT
€17.09incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Keyway cutter |
Maximum working length | 8 mm |
Shaft Diameter | 6 mm |
Total length | 52 mm |
DIN standard | 327 |
Head diameter | 55 mm |