FORMAT

FORMAT Slot drill DIN327 HSSE-PM TiALN type K T3 4mm

  • ERIKS:12049323
  • Manufacturer:4317784465472
Image 1
Image 2
Image 1
Image 2
Slot drill (slot cutter), 3 cutting edges, DIN 327, HSS-E-PM, TiAIN-coated

Design: Type N, 30°, from Ø 3.0 mm with central cut.

Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9 as well as for peripheral milling.



HSS-E PM has outstanding durability (greater edge stability, more wear-resistant) and a longer tool life.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€16.35/ pieceexcl. VAT

€19.78incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
7 mm
Shaft Diameter
6 mm
Total length
51 mm
DIN standard
327
Head diameter
4 mm