FORMAT

FORMAT Slot drill DIN327 HSSCo8 type N form D 6.5mm

  • ERIKS:23107930
  • Manufacturer:4317784360562
Image 1
Image 2
Image 1
Image 2
Slot drill (slot cutter), aluminium

Design: With centre cut, suitable for drilling.

Application: Can be used for plunge cutting, slot cutting and peripheral milling.
Save to list

€14.99/ pieceexcl. VAT

€18.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
16 mm
Shaft Diameter
10 mm
Total length
60 mm
DIN standard
327
Head diameter
65 mm