




€11.06/ pieceexcl. VAT
€13.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Keyway cutter |
Maximum working length | 13 mm |
Shaft Diameter | 6 mm |
Total length | 52 mm |
DIN standard | 327 |
Head diameter | 5 mm |