




€39.56/ pieceexcl. VAT
€47.87incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Keyway cutter |
Maximum working length | 38 mm |
Shaft Diameter | 20 mm |
Total length | 88 mm |
DIN standard | 327 |
Head diameter | 20 mm |