FORMAT

FORMAT Slot drill DIN327 HSSCo8 type N form D 18mm

  • ERIKS:23107940
  • Manufacturer:4317784360661
Image 1
Image 2
Image 1
Image 2
Slot drill (slot cutter), aluminium

Design: With centre cut, suitable for drilling.

Application: Can be used for plunge cutting, slot cutting and peripheral milling.
Save to list

€33.14/ pieceexcl. VAT

€40.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
32 mm
Shaft Diameter
16 mm
Total length
79 mm
DIN standard
327
Head diameter
18 mm