




Design: Diamond cut.
Application: Can be used for milling woodruff key grooves or slots.
No jamming due to free grinding of the milling cutter.
€31.92/ pieceexcl. VAT
€38.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Milling cutter with shank |
Shaft Diameter | 10 mm |
Total length | 63 mm |
DIN standard | 850-D |
Head diameter | 195 mm |