FORMAT

FORMAT Sledge hammer DIN1042 with hickory handle 10kg

  • ERIKS:23076330
  • Manufacturer:4317784094023
Image 1
Sledgehammer

Design: DIN 1042, Made ​​of tempered steel C 45, forged, hardened and annealed. Ball and peen polished smooth, edges refracted according to regulations. With hickory handle DIN 5112.

Save to list

€114.43/ pieceexcl. VAT

€138.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Weight
10000 g
Material stick
Wood