FORMAT

FORMAT SL. DR.3 FL.-SH.D844 HSSE 7,5mm

  • ERIKS:23109374
  • Manufacturer:4317784361538
Image 1
Image 2
Image 1
Image 2
Design: With centre cut.

Application: Can be used for milling keyways and feather key grooves, dia. tolerance e8 for fit P9 as well as for peripheral milling.
Save to list

€10.40/ pieceexcl. VAT

€12.58incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
16 mm
Shaft Diameter
10 mm
Total length
66 mm
DIN standard
844K
Head diameter
75 mm