FORMAT

FORMAT SL. DR.3 FL.-SH.D844 HSSE 6,5mm

  • ERIKS:23109372
  • Manufacturer:4317784361514
Image 1
Image 2
Image 1
Image 2
Design: With centre cut.

Application: Can be used for milling keyways and feather key grooves, dia. tolerance e8 for fit P9 as well as for peripheral milling.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
16 mm
Shaft Diameter
10 mm
Total length
66 mm
DIN standard
844K
Head diameter
65 mm