FORMAT

FORMAT SL. DR.3 FL.-SH.D844 HSSE 5,5mm

  • ERIKS:23109371
  • Manufacturer:4317784361507
Image 1
Image 2
Image 1
Image 2
Design: With centre cut.

Application: Can be used for milling keyways and feather key grooves, dia. tolerance e8 for fit P9 as well as for peripheral milling.
Save to list

€7.68/ pieceexcl. VAT

€9.29incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
13 mm
Shaft Diameter
6 mm
Total length
57 mm
DIN standard
844K
Head diameter
55 mm