FORMAT

FORMAT Single tooth mill. cutter8.0mm

  • ERIKS:23110479
  • Manufacturer:4317784144810
Image 1
Image 2
Image 1
Image 2
Solid carbide single tooth milling cutter, Alu

Design: With one cutting edge. Flute finest cut (mirror cut).

Application: Suitable for contour and plunge milling as well as milling out slots and notches on windows, doors and other profiles made of aluminium and plastic. Also suitable for other non-ferrous metals under certain conditions.

Note: The HSC (high-speed machining) process enables you to achieve a significantly higher cutting speed and speed as well as a significantly higher feed rate compared to conventional machining processes.

Save to list

€40.20/ pieceexcl. VAT

€48.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Template cutter
Maximum working length
22 mm
Shaft Diameter
8 mm
Total length
63 mm
Head diameter
8 mm