




€96.95/ pieceexcl. VAT
€117.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 80 mm |
DIN standard | 885 |
Material | HSS-co |
Type | Disk milling cutter |
Shaft Diameter | 27 mm |
Number of teeth | 14 pce |
Width | 6 mm |