FORMAT

FORMAT Side mil. cutter DIN885 HSSE type HR form A diamond cut 63x6mm

  • ERIKS:23106976
  • Manufacturer:4317784290340
Image 1
Image 2
Image 1
Image 2
Side milling cutter

Design: HSS Co5, type N, DIN 885-A, bright.

Application: Can be used for slot milling. Right- and left-cutting.
Save to list

€77.67/ pieceexcl. VAT

€93.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
63 mm
DIN standard
885
Material
HSS-co
Type
Disk milling cutter
Shaft Diameter
22 mm
Number of teeth
12 pce
Width
6 mm