FORMAT

FORMAT Side mil. cutter DIN885 HSSE type HR form A diamond cut 100x14mm

  • ERIKS:23106990
  • Manufacturer:4317784290531
Image 1
Image 2
Image 1
Image 2
Side milling cutter

Design: HSS Co5, type N, DIN 885-A, bright.

Application: Can be used for slot milling. Right- and left-cutting.
Save to list

€176.25/ pieceexcl. VAT

€213.26incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
100 mm
DIN standard
885
Material
HSS-co
Type
Disk milling cutter
Shaft Diameter
32 mm
Number of teeth
16 pce
Width
14 mm