




€146.51/ pieceexcl. VAT
€177.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 100 mm |
DIN standard | 885 |
Material | HSS-co |
Type | Disk milling cutter |
Shaft Diameter | 32 mm |
Number of teeth | 16 pce |
Width | 10 mm |