




€153.79/ pieceexcl. VAT
€186.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 125 mm |
DIN standard | 1834 |
Material | HSS-co |
Type | Disk milling cutter |
Shaft Diameter | 32 mm |
Number of teeth | 40 pce |
Width | 1.6 mm |