




€119.31/ pieceexcl. VAT
€144.37incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 100 mm |
DIN standard | 1834 |
Material | HSS-co |
Type | Disk milling cutter |
Shaft Diameter | 32 mm |
Number of teeth | 36 pce |
Width | 1.6 mm |