FORMAT

FORMAT Side cutting pliers electronics with grind 110mm

  • ERIKS:23073211
  • Manufacturer:4317784120456
Image 1
Electronic side-cutting pliers

Design: DIN ISO 9654. Made of special tool steel, forged, hardened and tempered in oil, roundpolished head, with opening spring. Blades additionally inductively hardened Handles with solid, covered multi-component plastic covers.

Save to list

€25.05/ pieceexcl. VAT

€30.31incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
110 mm