FORMAT

FORMAT Side cutting pliers electronics ptd. head w/ochamfer 110mm

  • ERIKS:12510756
  • Manufacturer:4317784510172
Image 1
Electronic side-cutting pliers

Design: DIN ISO 9654. Made of special tool steel, forged, hardened and tempered in oil, pointed, polished head, with opening spring and inserted, backlash-free joint. Blades additionally inductively hardened. Handles with solid, covered multi-component plastic covers.

Save to list

€41.73/ pieceexcl. VAT

€50.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
110 mm